Torque wrench for plug-in tools
The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- Special design for hard-to-reach cable glands in confined spaces
- Tool quick-change system with pin locking mechanism guarantees flexible and swift operation.
- Accuracy of ± 3% to the set value
- Simple and precise setting by turning the handle.
- Shank: dia. 16 mm
- Scaling in both newton metres (Nm) and pound-force inches (lbf·in)
- Audible and feelable perception of torque triggering prevents over-tightening of bolts.
- Anti-slip 2-component handle
- After use, relax the spring and set it to lowest value.
- With calibration certificate
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!